Zoro Homepage

CML8360, Men's 8 in Composite Toe Logger Boot, Brown, 8, W, CML8360

  • Mfr # CML8360 8W

  • Zoro # G8631287


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CML8360
Series
CML8360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CML8360 8W
Zoro #
G8631287
UPC #
847816038571
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
8

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CML8360
Series
CML8360
Waterproof
Yes
Metatarsal Guard
No
Insole System
Polyurethane Comfort Footbed
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Insulated
No
Footwear Style
Logger Boot
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Shank Material
Steel
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Midsole Material
Rubber
Completely Non Metallic
No
Standards
ASTM F2413-18
Non Metallic Upper
No
Static Dissipative
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Abrasions, Chemicals, Heat, Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
Chain Saw Cut Resistant
No
Conductive
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.41, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.80
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Removable Insole
Yes
Upper Color
Brown
Slip Resistant
No
Non-Marking Sole
No
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Toe Shape
Round
Insole Material
Polyurethane
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Style Family
Logger Boot
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CML8360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.