Zoro Homepage

Duffel

  • Mfr # B000049921199

  • Zoro # G716555570


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23 in
Closure
Zipper
Overall Height
10 1/2 in
Water Resistance
Water Resistant
Interior Volume
2,440 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B000049921199
Zoro #
G716555570
UPC #
888999492705
Country of Origin
Viet Nam

Dimensions

Overall Length
23 in
Overall Height
10 1/2 in
Overall Width
12 in

Details

Item
Duffel Bag
Closure
Zipper
Water Resistance
Water Resistant
Interior Volume
2,440 cu in
Product Type
Duffel Bag
Material
Polyester
Color
Brown
Number of Exterior Pockets
4
Number of Interior Pockets
10
Features
Removable Adjustable Shoulder Strap with Pad
Number of Wheels
0

Description

Duffel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.