Kansas Handwoven Wood Picnic Basket, Navy Blue & White Stripe
- Mfr # 350-01-211-000-0
- Zoro # G516457111
Key Features
Specifications
Details
- MFR #
- 350-01-211-000-0
- Zoro #
- G516457111
- UPC #
- 99967478878
- Country of Origin
- China
- Item
- Kansas Handwoven Wood Picnic Basket, (Navy Blue & White Stripe)
- Color
- Blue
- Type
- Picnic Basket
Dimensions
- Length
- 17.9 in
- Width
- 12 in
- Height
- 9.8 in
Description
Theres no better way to pack your down-home cookin for a picnic for 2 than the Kansas Picnic Basket with Lid. No matter where your weekend takes you, whether it's to the beach or the park down the street, this handwoven wood picnic basket will fit right in. The stylish plywood lid keeps your wine, cheese, and snacks safely inside. Not only can the lid double as a tabletop, it can also be painted or chalked for a fun and crafty, DIY customized basket. This iconic, English style wood picnic basket also includes a removable, machine-washable polycotton liner. Easy and beautiful? Yes, indeed!
- Handwoven water fir wood picnic basket with plywood tabletop lid design
- Includes removable polycotton liner
- 17.9" x 12" x 9.8"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.