Carhartt
Dungaree Work Pants, Black, Size 30x30 In
Mfr # B11-BLK 30 30
Zoro # G6333817
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Fits Waist Size 30 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Comfort Leg Pads (Set of 2) (SW111)
- ERGODYNE Glove Clip, Black, 9" (3400)
- ARIAT Size 8-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- CARHARTT Dungaree Work Pants, Black, Size 34x30 In (B11-BLK 34 30)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- Carhartt Workwear