Shop CARHARTT
See all product information
Create Account
Flame Resistant Loose Fit Midweight Twill Long-Sleeve Shirt, Gray, 5XL, REG
Mfr # FRS160-GRY5XLREG
Zoro # G509137730
product price:Â
$
96.65
/ea
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRS160-GRY5XLREG
- Zoro #
- G509137730
- UPC #
- 886859678634
- Country of Origin
- Nicaragua
Dimensions
- Size
- 5XL
Details
- Item
- Flame-Resistant Collared Shirt
- Color
- Gray
Description
Customization may be available on this item, please contact the supplier for details. Flame-Resistant Classic Twill Shirt 7-ounce, 88% cotton / 12% high-tenacity nylon FR twill Meets the performance requirements of NFPA 70E UL classified to NFPA 2112 Triple-stitched main seams Button-down collar and front; Flame-resistant melamine buttons Carhartt FR label sewn on left pocket; NFPA 2112/CAT 2 label sewn on sleeve placket Extended sleeve plackets with adjustable two-button cuffs Two chest pockets with flaps and button closures Imported Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 8.6, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov