Shop CARHARTT
See all product information
Create Account
Men's FR Classic Twill Shirt S REG Long Sleeve Loose Gray
Mfr # TW0160-FRM / FRS160-GRYSREG
Zoro # G911447984
product price:Â
$
96.65
/ea
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW0160-FRM / FRS160-GRYSREG
- Zoro #
- G911447984
- UPC #
- 35481686238
- Country of Origin
- United States
Dimensions
- Size
- S
Details
- Item
- Flame-Resistant Collared Shirt
- Color
- Gray
Description
Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 8.6, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269. , 7-ounce, 88% cotton/12% high-tenacity nylon FR twill , Meets the performance requirements of NFPA 70E/ASTM F1506 , UL classified to NFPA 2112 , Triple-stitched main seams , Button-down collar and front; Flame-resistant melamine buttons , Carhartt FR label sewn on left pocket; NFPA 2112/CAT 2 label sewn on sleeve placket , Extended sleeve plackets with adjustable two-button cuffs , Two chest pockets with flaps and button closures , Center back length medium, regular length: 32 3/4'', Imported Designed with the toughness and durability you expect from Carhartt, this men's shirt meets industry standards for flame resistance. Sturdy twill has triple-stitched seams so it's built to last.