This item is Discontinued.

Carhartt Force Relaxed Fit Ripstop Cargo Work Pant, Dark Khaki, W34, L30 105296-DKHW34L30

Force Relaxed Fit Ripstop Cargo Work Pant, Dark Khaki, W34, L30 (Discontinued)

  • Mfr # 105296-DKHW34L30
  • Zoro # G109110744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105296-DKHW34L30
Zoro #
G109110744
UPC #
195836220460
Country of Origin
Pakistan

Dimensions

Size
W34/L30
Length
30 in

Details

Color
Dark Khaki
Fabric Weight
1.279 lb
Type
Relaxed
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. 7-ounce, 58% Cotton / 39% Polyester / 3% Elastane , Rugged Flex durable stretch technology for ease of movement , FastDry technology wicks away sweat for comfort , Fights fading , Sits slightly below the waist , Comfortable fit through the seat and thigh with room to move , Lower-front ledge pockets , Comfortable gusseted crotch , Secure cargo pockets with utility pockets and cell phone storage , Reinforced back pockets , Stronger sewn-on-seam belt loops with utility loops at front , Straight leg opening , Imported Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.