FR Coat, 54.3 cal/sq cm, L, 13 oz 100% Cotton, Hook-and-Loop, Zipper Closure

  • Mfr # 101618-410 L TLL

  • Zoro # G8971261


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
13 oz
Length
33 1/2 in
Standards
NFPA 2112, NFPA 2112/CAT 4, NFPA 70E, UL
Arc Flash PPE Category
4
ATPV Rating
54.3 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101618-410 L TLL
Zoro #
G8971261
UPC #
886859745473
Country of Origin
Mexico

Dimensions

Size
L
Length
33 1/2 in
Minimum Chest Size
42 in
Size - Body Type
Tall
Maximum Chest Size
44 in

Details

Item
FR Coat
Color
Navy
Fabric Weight
13 oz
Standards
NFPA 2112, NFPA 2112/CAT 4, NFPA 70E, UL
Arc Flash PPE Category
4
ATPV Rating
54.3 cal/sq cm
Material
100% Cotton
Closure Type
Hook-and-Loop, Zipper
Lining Material
Moda-Quilt
Number of Outside Pockets
4
Number of Inside Pockets
2
Hood Style
Attached
Gender
Men's
Color Family
Blue
Zipper Material
Brass
Insulated for Cold Conditions
Yes
High-Visibility
No
Features
Flame Resistant, Inner and Outer Storm Flaps with Hook and Loop Closure for Electric-Arc Protection, Spread Collar, Two Chest Pockets, Two Inner Patch Pockets with FR Hook and Loop Closures, Two-Way Brass Zip with Nomex(R) FR Zip Tape, Under-Collar Hood Sna
Includes Lining
Yes
Includes Hood
Yes
Collar Style
Spread
Total Number of Pockets
4

Description

ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Collar Style Spread, Color Navy, Fabric Weight 13 oz, Features Flame Resistant, Inner and Outer Storm Flaps with Hook and Loop Closure for Electric-Arc Protection, Spread Collar, Two Chest Pockets, Two Inner Patch Pockets with FR Hook and Loop Closures, Two-Way Brass Zip with Nomex(R) FR Zip Tape, Under-Collar Hood Sna, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.