Zoro Homepage

Mens Insulated FR Bib Overalls, 13oz 100% Cotton FR Duck, Black, 30 in x 32 in

  • Mfr # 101626-001

  • Zoro # G702190723


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
13oz
Gender
Men's
Lining Material
11.5 oz FR Quilted Twill
Number of Pockets
5
Material
100% Cotton FR Duck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101626-001
Zoro #
G702190723
UPC #
886859751474
Country of Origin
Nicaragua

Dimensions

Size
30 in

Details

Item
Insulated FR Bib Overalls
Fabric Weight
13oz
Gender
Men's
Lining Material
11.5 oz FR Quilted Twill
Number of Pockets
5
Color
Black
Inseam
32 in
Material
100% Cotton FR Duck
Insulated
Yes

Description

FR Duck Bib Lined Overall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.