
Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Light Gray, XL Tall
Mfr # 100237-051
Zoro # G602190519
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Neck Style
3 Button Henley
Fit
Loose
Moisture-Wicking
Yes
Number of Pockets
1
Series
Force
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100237-051
Zoro #
G602190519
UPC #
886859026343
Country of Origin
Mexico
Dimensions
Size
XL
Sleeve Length Type
Long
Size - Body Type
Tall
Details
Item
FR Force Cotton LS Henley
Color
Light Gray
Neck Style
3 Button Henley
Fit
Loose
Moisture-Wicking
Yes
Number of Pockets
1
Series
Force
Material Trade Name
100% Cotton FR Jersey
Fabric Weight
7oz
Gender
Men's
Description
FR Force Cotton LS Henley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.