This item is Discontinued.

Carhartt FR Jacket, 54.3 cal/sq cm, 3XL, 13 oz 100% Cotton, Hook-and-Loop, Zipper Closure 101621-410 3XL TLL

FR Jacket, 54.3 cal/sq cm, 3XL, 13 oz 100% Cotton, Hook-and-Loop, Zipper Closure (Discontinued)

  • Mfr # 101621-410 3XL TLL
  • Zoro # G8625373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101621-410 3XL TLL
Zoro #
G8625373
UPC #
886859747842
Country of Origin
Mexico

Dimensions

Size
3XL
Length
31 in
Maximum Chest Size
56 in
Size - Body Type
Tall
Minimum Chest Size
54 in

Details

Item
FR Jacket
Color
Navy
Fabric Weight
13 oz
Standards
NFPA 2112, NFPA 2112/CAT 4, NFPA 70E, UL
Arc Flash PPE Category
4
ATPV Rating
54.3 cal/sq cm
Material
100% Cotton
Closure Type
Hook-and-Loop, Zipper
Lining Material
Quilt
Number of Outside Pockets
2
Number of Inside Pockets
2
Hood Style
Attached
Gender
Men's
Color Family
Blue
Includes Lining
Yes
Includes Hood Drawstrings
Yes
Total Number of Pockets
4
Includes Hood
Yes
Features
Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos
Insulated for Cold Conditions
Yes
High-Visibility
No
Zipper Material
Brass

Description

ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 13 oz, Features Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.