This item is Discontinued.

No Product Image Available

Hooded Jacket, Insulated, Black, XL (Discontinued)

  • Mfr # J133 BLK REG XLG
  • Zoro # G916560992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J133 BLK REG XLG
Zoro #
G916560992
UPC #
035481194191
Country of Origin
Unknown

Description

Hooded Jacket, Gender Men's, Material 1000 Denier Condura(R) Nylon, Fabric Weight 12 oz, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Black, Length 26-1/2 In., Lining Material Quilted Nylon/Polyester, Size XL, Includes Attached Quilted Hood with Drawcord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.