Shop CARHARTT

Insulated Bib Overalls, 100% Cotton, 12 oz Fabric Weight, 30 in Inseam, Navy, 2XL

  • Mfr # 104393-DNY2XLSHT

  • Zoro # G705657971


product price:  $91.39
/ea

Key Features

Color
Navy
Material
100% Cotton
Fabric Weight
12 oz
Gender
Men's
Features
100% Ring-Spun Cotton Duck, 12 oz Firm-Hand, Adjustable Elastic Suspenders for A Personalized Fit, Ankle-to-Thigh Leg Zippers with Storm Flaps and Snap Closures, Carhartt-Strong Triple-Stitched Main Seams, Double-Layer Knees with Openings for Adding Knee Pads and Cleaning Out Debris, Metal Rivets At Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure, Polyester Insulation to Waist for Midweight Warmth, Quilted Nylon Lining Waist, Reinforced Cordura Back-Leg Kick Panels, Two Large Front Pockets, Two Reinforced Back Pockets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104393-DNY2XLSHT
Zoro #
G705657971
UPC #
192776732176
Country of Origin
Mexico

Dimensions

Size
2XL
Minimum Waist Size
44 in
Minimum Chest Size
50 in
Maximum Waist Size
46 in
Maximum Chest Size
52 in
Size-Body Type
Short

Details

Item
Insulated Bib Overalls
Color
Navy
Material
100% Cotton
Fabric Weight
12 oz
Inseam
30 in
Gender
Men's
Features
100% Ring-Spun Cotton Duck, 12 oz Firm-Hand, Adjustable Elastic Suspenders for A Personalized Fit, Ankle-to-Thigh Leg Zippers with Storm Flaps and Snap Closures, Carhartt-Strong Triple-Stitched Main Seams, Double-Layer Knees with Openings for Adding Knee Pads and Cleaning Out Debris, Metal Rivets At Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure, Polyester Insulation to Waist for Midweight Warmth, Quilted Nylon Lining Waist, Reinforced Cordura Back-Leg Kick Panels, Two Large Front Pockets, Two Reinforced Back Pockets
Ankle Style
Open
Standards
NFPA 2112/CAT 4, NFPA 70E
Number of Outside Pockets
4
Lining Material
Nylon
Number of Pockets
4
Cleaning and Care Instructions
Do Not Bleach, Do Not Dry Clean, Do Not Iron Lining, Machine Wash Cold, Steam Iron Shell Only, Tumble Dry Low
Temperature Rating
Down to 32 Degrees F
Includes Suspenders
Yes
Moisture-Wicking
No
Pass Through Pockets
No
Insulated for Cold Conditions
Yes
Will Fit Over Boots
Yes
Garment Type
Overalls
Waist Closure
Buttons
Includes Hammer Loop
Yes
Fly Closure Type
Zipper
Pocket Locations
Back, Front
Style
Bib Overall
Suspender Material
100% Cotton
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Back Type
Closed
Reinforced Locations
Back-Leg
Insulation Material
Polyester
Includes Lining
Yes
Includes Belt Loops
No
Ankle Type
Open

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 32 Degrees F, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Buttons, Style Bib Overall, Color Navy, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Inseam 30 in, Size 2XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products