Insulated Bib Overalls, 100% Cotton, 12 oz Fabric Weight, 30 in Inseam, Navy, L

  • Mfr # 104393-DNYLSHT

  • Zoro # G605657958


product price:  $91.39
/ea

Key Features

Color
Navy
Material
100% Cotton
Fabric Weight
12 oz
Gender
Men's
Features
100% Ring-Spun Cotton Duck, 12 oz Firm-Hand, Adjustable Elastic Suspenders for A Personalized Fit, Ankle-to-Thigh Leg Zippers with Storm Flaps and Snap Closures, Carhartt-Strong Triple-Stitched Main Seams, Double-Layer Knees with Openings for Adding Knee Pads and Cleaning Out Debris, Metal Rivets At Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure, Polyester Insulation to Waist for Midweight Warmth, Quilted Nylon Lining Waist, Reinforced Cordura Back-Leg Kick Panels, Two Large Front Pockets, Two Reinforced Back Pockets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104393-DNYLSHT
Zoro #
G605657958
UPC #
192776732268
Country of Origin
Mexico

Dimensions

Size
L
Maximum Chest Size
44 in
Maximum Waist Size
38 in
Size-Body Type
Short
Minimum Chest Size
42 in
Minimum Waist Size
36 in

Details

Item
Insulated Bib Overalls
Color
Navy
Material
100% Cotton
Fabric Weight
12 oz
Inseam
30 in
Gender
Men's
Features
100% Ring-Spun Cotton Duck, 12 oz Firm-Hand, Adjustable Elastic Suspenders for A Personalized Fit, Ankle-to-Thigh Leg Zippers with Storm Flaps and Snap Closures, Carhartt-Strong Triple-Stitched Main Seams, Double-Layer Knees with Openings for Adding Knee Pads and Cleaning Out Debris, Metal Rivets At Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure, Polyester Insulation to Waist for Midweight Warmth, Quilted Nylon Lining Waist, Reinforced Cordura Back-Leg Kick Panels, Two Large Front Pockets, Two Reinforced Back Pockets
Number of Outside Pockets
4
Standards
NFPA 2112/CAT 4, NFPA 70E
Number of Pockets
4
Lining Material
Nylon
Ankle Style
Open
Includes Hammer Loop
Yes
Includes Suspenders
Yes
Pocket Locations
Back, Front
Includes Belt Loops
No
Style
Bib Overall
Temperature Rating
Down to 32 Degrees F
Insulation Material
Polyester
Cleaning and Care Instructions
Do Not Bleach, Do Not Dry Clean, Do Not Iron Lining, Machine Wash Cold, Steam Iron Shell Only, Tumble Dry Low
Will Fit Over Boots
Yes
Fly Closure Type
Zipper
Moisture-Wicking
No
Waist Closure
Buttons
Includes Lining
Yes
Pass Through Pockets
No
Suspender Material
100% Cotton
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Back Type
Closed
Garment Type
Overalls
Insulated for Cold Conditions
Yes
Reinforced Locations
Back-Leg
Ankle Type
Open

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 32 Degrees F, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Buttons, Style Bib Overall, Color Navy, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Inseam 30 in, Size L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.