High Visibility Vest
- Mfr # ECO-GC-YS/M
- Zoro # G5833519
product price:Â
$
7.15
/ea
Key Features
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECO-GC-YS/M
- Zoro #
- G5833519
- UPC #
- 021844577756
- Country of Origin
- China
Dimensions
- Size
- S/M
- Vest Size
- M, S
- Fits Chest Size
- Dual Sized, Mesh
- Length
- 29 in
- Maximum Chest Size
- 38 in
- Reflective Stripe Width
- 2 in
- Minimum Chest Size
- 32 in
- Bottle Size
- S/M
- Size - Alpha
- S/M
- Container Size
- S/M
Description
High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 32 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Dual Sized, Mesh, Standards ANSI/ISEA 107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.