Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J97 DKB REG MED
Zoro #
G0328106
UPC #
035481310942
Country of Origin
Mexico
Dimensions
Size
M
Length
25-1/2"
Fits Chest Size
38" to 40"
Details
Item
Jacket
Color
Brown
Material
100% Cotton Sandstone Duck
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
Insulated
Yes
Number of Outside Pockets
3
Number of Inside Pockets
1
Lining Material
Blanket/Quilted Nylon
Binding
Metal Zipper
Description
Jacket, Gender Men's, Material 100 Percent Cotton Sandstone Duck, Fabric Weight 12 oz, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Brown, Length 25-1/2 In., Lining Material Blanket/Quilted Nylon, Size M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.