This item is Discontinued.

Carhartt Knit Beanie, Black, OS,  A205-BLKOS

Knit Beanie, Black, OS, (Discontinued)

  • Mfr # A205-BLKOS
  • Zoro # G809150552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A205-BLKOS
Zoro #
G809150552
UPC #
35481416910
Country of Origin
United States

Dimensions

Size
OS

Details

Lining Material
Unlined
Color
Black
Fabric Weight
0.15 lb

Description

Customization may be available on this item, please contact the supplier for details. 100% acrylic rib-knit fabric, Traditional beanie styling, Carhartt label sewn on front, Exclusive Trimming, Hand wash warm, Do not bleach, Drip dry, Do not iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.