Carhartt Nylon Webbing Ladder Lock Belt, Black, Nylon Webbing, 46 in Length, 1 1/2 in Width
Mfr # A000576800105
Zoro # G003558994
product price: $25.49
/eaKey Features
Belt Material
Nylon Webbing
Color
Black
Overall Length
46 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A000576800105
Zoro #
G003558994
UPC #
888999424720
Country of Origin
Dominican Republic
Dimensions
Overall Length
46 in
Width
1 1/2 in
Minimum Waist Size
40 in
Maximum Waist Size
42 in
Details
Item
Carhartt Nylon Webbing Ladder Lock Belt
Belt Material
Nylon Webbing
Color
Black
Buckle Material
Zinc Alloy
Buckle Finish
Matte
Material Style
Weaved
Adjustment Type
Buckle
Style
Ladder Lock Belt
Reversable
No
Features
Slim Profile Webbing Belt
Buckle Design
Ladder Lock Buckle
Description
Carhartt Nylon Webbing Ladder Lock Belt, Style Ladder Lock Belt, Adjustment Type Buckle, Belt Material Nylon Webbing, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 46 in, Maximum Waist Size 42 in, Color Black, Reversable No, Buckle Design Ladder Lock Buckle, Buckle Finish Matte, Features Slim Profile Webbing Belt, Material Style Weaved, Minimum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.