This item is Discontinued.

Carhartt Long Sleeved Shirt Thrmo Crw Nck Shirt, Blk, Ctn, LT K228 BLK TLL LRG

Long Sleeved Shirt Thrmo Crw Nck Shirt, Blk, Ctn, LT (Discontinued)

  • Mfr # K228 BLK TLL LRG
  • Zoro # G3184693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K228 BLK TLL LRG
Zoro #
G3184693
UPC #
035481415593
Country of Origin
El Salvador

Dimensions

Size
LT
Fits Chest Size
42" to 44"

Details

Item
Long Sleeve Thermo Crew Neck T-Shirt
Color
Black
Material
Cotton
Fabric Weight
9.5 oz
Gender
Men's
Closure Type
Pullover

Description

Long Sleeve Thermo Crew Neck T-Shirt, Gender Men's, Material Cotton, Fabric Weight 9.5 oz, Color Black, Size LT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.