This item is Discontinued.

Carhartt Loose Fit Canvas Utility Work Pant, Black, W32, L30 B151-BLKW32L30

Loose Fit Canvas Utility Work Pant, Black, W32, L30 (Discontinued)

  • Mfr # B151-BLKW32L30
  • Zoro # G109108024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B151-BLKW32L30
Zoro #
G109108024
UPC #
35481583001
Country of Origin
Mexico

Dimensions

Size
W32/L30
Length
30 in

Details

Color
Black
Fabric Weight
1.2 lb
Type
Loose
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. 7.5-ounce, 100% cotton ringspun canvas , Sits slightly above the waist , Generous fit through the seat and thigh with the most room to move , Multiple tool and utility pockets , Left-leg hammer loop , Right-leg utility band , Stronger sewn-on-seam belt loops , Heavy-hauling reinforced back pockets , Straight leg opening , Imported Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not iron ornamentation, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.