
Loose Fit Firm Duck Blanket-Lined Chore Coat, Carhartt Brown, Small, REG (Discontinued)
- Mfr # 103825-BRNSREG
- Zoro # G809129169
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103825-BRNSREG
Zoro #
G809129169
UPC #
192776210162
Country of Origin
India
Dimensions
Size
Small
Details
Color
Carhartt Brown
Fabric Weight
3.197 lb
Lining Material
Blanket
High Visibility
No
Hood Style
Non-Hooded
Type
REG
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, firm-hand, 100% ringspun cotton duck - Updated blanket lining in body - Quilted lining in sleeves - Corduroy-trimmed collar with under collar snaps - Two rivet-reinforced chest pockets - Two inside pockets - Two rivet-reinforced lower front pockets lined with a brushed tricot lining - Updated cuff opening - Triple-stitched main seams - Back Length: Large Regular: 31 1/4 inches - Imported. Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.