This item is Discontinued.

Carhartt Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Desert, Small, REG K87-DESSREG

Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Desert, Small, REG (Discontinued)

  • Mfr # K87-DESSREG
  • Zoro # G009150352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K87-DESSREG
Zoro #
G009150352
UPC #
35481256295
Country of Origin
Guatemala

Dimensions

Size
Small

Details

Color
Desert
Fabric Weight
0.55 lb
Features
Loose Fit
Type
REG - Crewneck
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. 6.75-ounce, Solids: 100% cotton; Heather Gray: 90% cotton/ 10% polyester; All other heathers , neps, Brite Lime and Brite Orange: 60% cotton/ 40% polyester , Rib-knit crewneck , Side-seamed construction minimizes twisting , Left-chest pocket with sewn-on Carhartt label , Tagless neck label , Imported Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.