This item is Discontinued.

Carhartt Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, White, XL, TLL K87-WHTXLTLL

Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, White, XL, TLL (Discontinued)

  • Mfr # K87-WHTXLTLL
  • Zoro # G409150914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K87-WHTXLTLL
Zoro #
G409150914
UPC #
35481476143
Country of Origin
Guatemala

Dimensions

Size
XL

Details

Color
White
Fabric Weight
0.75 lb
Features
Loose Fit
Lining Material
Unlined
Type
TLL - Crewneck

Description

Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.