This item is Discontinued.

Carhartt Loose Fit Midweight Chambray Long-Sleeve Shirt, Blue Chambray, Small, REG 104368-CBLSREG

Loose Fit Midweight Chambray Long-Sleeve Shirt, Blue Chambray, Small, REG (Discontinued)

  • Mfr # 104368-CBLSREG
  • Zoro # G809129060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104368-CBLSREG
Zoro #
G809129060
UPC #
192776442563
Country of Origin
India

Dimensions

Size
Small

Details

Color
Blue Chambray
Fabric Weight
0.72 lb
Features
Loose Fit
Type
REG - Button Down
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. LOOSE FIT- 4.8-ounce, 100% cotton ring-spun chambray - Garment washed for a soft finish and reduced shrinkage - Button-down collar - Two chest pockets with mitered flaps and button closures - Two-button adjustable cuffs with extended plackets - Shoulder pleats for ease of movement - Carhartt-strong triple-stitched main seams. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry low, Warm Iron, May be dry cleaned

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.