This item is Discontinued.

Carhartt Loose Fit Washed Duck Flannel-Lined Utility Work Pant, Carhartt Brown, W30, L30 B111-BRNW30L30

Loose Fit Washed Duck Flannel-Lined Utility Work Pant, Carhartt Brown, W30, L30 (Discontinued)

  • Mfr # B111-BRNW30L30
  • Zoro # G009104805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B111-BRNW30L30
Zoro #
G009104805
UPC #
35481118395
Country of Origin
Mexico

Dimensions

Size
W30/L30
Length
30 in

Details

Color
Carhartt Brown
Fabric Weight
2.075 lb
Type
Loose
Lining Material
Flannel

Description

Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Machine wash warm like colors, Do not bleach, Tumble dry medium, Do not use fabric softeners, Steam iron shell only, Do not iron ornamentation, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.