This item is Discontinued.

Carhartt Loose Fit Washed Duck Sherpa Lined Jacket, Black, 1X, REG 104292-BLK1XREG

Loose Fit Washed Duck Sherpa Lined Jacket, Black, 1X, REG (Discontinued)

  • Mfr # 104292-BLK1XREG
  • Zoro # G609131805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104292-BLK1XREG
Zoro #
G609131805
UPC #
192776468891
Country of Origin
China

Dimensions

Size
1X

Details

Color
Black
Fabric Weight
2.98 lb
Lining Material
Sherpa
Type
REG
Hood Style
Hooded
High Visibility
No

Description

Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% ring-spun washed cotton duck - Sherpa lining in body and quilted-nylon lining in sleeves - Attached three-piece hood - Bi-swing back for ease of movement - Chest map pocket, two lower-front pockets and two interior pockets - Drop-tail adds coverage - Triple-stitched main seams - Back length: 26.75 inches - Imported. Exclusive Trimming, Machine wash warm like colors, Do not bleach, Tumble dry medium, Steam iron shell only, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.