Men's Force Hi-Vis Short Sleeve T-Shirt, 100% Polyester Bird's-Eye Knit, 4.25oz, Brite Lime, XL
Mfr # 886859114514
Zoro # G815988231
product price: $24.99
/eaKey Features
Series
Force
Moisture-Wicking
Yes
Fabric Weight
4.25oz
Size - Body Type
Regular
Color
Brite Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
886859114514
Zoro #
G815988231
UPC #
886859114514
Country of Origin
Ghana
Dimensions
Size - Body Type
Regular
Size
XL
Details
Series
Force
Moisture-Wicking
Yes
Fabric Weight
4.25oz
Color
Brite Lime
Fit
Relaxed
Sleeve Type
Short
Item
Hi-Vis T-Shirt
Shirt Style
T-Shirt
Number of Outside Pockets
1
Gender
Men's
Material
100% Polyester Bird's-Eye Knit
Description
M HV Force Color Enhanced SS Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.