Zoro Homepage

Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413567


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
W
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413567
UPC #
847816058593
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Max. Heat Rating
400 Degrees F
Metatarsal System
No
Non-Marking Sole
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Conductive
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
0.36
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Wheat
Metatarsal Guard
No
Insole System
Removable Full Cushion
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
0.92
Insulated
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Completely Non Metallic
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Midsole Material
EVA
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Standards
ASTM F2413-18
Footwear Style
6 in Work Boot
Toe Shape
Round
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Liner Material
Waterproof Membrane
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Wet
0.73
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Heat Resistant
No
Upper Color
Wheat
Upper Material
Leather
Closure
Lace Up
Maximum Heat Rating
400 Degrees F
Toe Cap Material
Composite
Heel Definition
Defined Heel
Liner Technology
Waterproof
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned, Removable
All-Leather Upper
Yes
Construction
Cemented
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
400 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.