Zoro Homepage

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413530


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
W
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413530
UPC #
847816058623
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Metatarsal System
No
Insole System
Removable Full Cushion
Toe Shape
Round
Wide Toe Cap
No
Shank Material
Composite
Completely Non Metallic
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
0.92
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
Midsole Material
EVA
Electrical Hazard Rated
Yes
Insulation Type
None
Non Metallic Upper
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.73
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Non-Marking Sole
No
Static Dissipative
No
Metatarsal Guard
No
For Outdoor Traction
Yes
Max. Heat Rating
400 Degrees F
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Wheat
Chain Saw Cut Resistant
No
Liner Material
Waterproof Membrane
ASTM Footwear Class
F2413-11
Conductive
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Wheat
Metatarsal Guard Style
None
Liner Technology
Waterproof
Heel Definition
Defined Heel
Toe Cap Material
Composite
Maximum Heat Rating
400 Degrees F
Construction
Cemented
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Full Cushioned, Removable
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
400 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.