Men's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, CMW6220

  • Mfr # CMW6220 11W

  • Zoro # G4860441


product price:  $178.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW6220 11W
Zoro #
G4860441
UPC #
847816021696
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.39
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.38
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Footwear Construction Type
Direct Attached Welted
Footwear Style
6 in Work Boot
Max. Heat Rating
392 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Midsole Material
Polyurethane
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Full Bootie
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Toe Shape
Round
Oil Resisting Sole
Yes
Insole System
Removable
Insulated
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Shank Material
Steel
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Last Number or Name
AC696ST
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Liner Material
Synthetic Fabric
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heel Style
Defined Heel
Series
CMW6220
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
No
Closure
Lace Up
Heel Definition
Defined Heel
Construction
Direct Attached, Welted
Style Family
6-Inch Work Boot
Insole Technology
Removable
Maximum Heat Rating
392 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Liner Material (PRINT)
Synthetic
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.