Men's 6-Inch Work Boot, 12 W, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 12W

  • Zoro # G3253797


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6284 12W
Zoro #
G3253797
UPC #
847816079925
Country of Origin
Bangladesh

Dimensions

Size
12
Width
W
Height
6 in
Boot Height
6 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Footwear Shank Type
Composite
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Brown
Metatarsal Guard
No
Non Metallic Upper
No
Footwear Construction Type
Cemented
Insulation Type
None
Insole System
Cushion Comfort
Upper Color
Brown
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Upper Boot Material
All Leather
Midsole Material
EVA, Polyurethane
Static Dissipative
No
Oil Resisting Sole
Yes
Conductive
No
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Insole Material
Polyurethane with Foam Liner
Footwear Shank
Yes
Toe Style
Round Toe
Metatarsal Guard Style
None
CSA Footwear Standard
No
Insulated
No
Toe Shape
Round
Footwear Style
6 in Work Boot
Liner Material
FastDry(R) Technology Lining
Upper Material Description
Full Grain Leather
Closure Type
Lace Up
Completely Non Metallic
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Non-Marking Upper
No
Heat Resistant
Yes
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.58
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Wet
0.57
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
FastDry(R) Technology Lining
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.