Zoro Homepage

Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413506


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
W
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413506
UPC #
847816058654
Country of Origin
China

Dimensions

Size
14
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Waterproof Membrane
Midsole Material
EVA
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.92
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Removable Insole
Yes
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Max. Heat Rating
400 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
0.36
Satra Slip Test Results- Dairy Tile Wet
0.73
Shank Material
Composite
ASTM Footwear Class
F2413-11
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Metatarsal System
No
Liner Material
Waterproof Membrane
For Outdoor Traction
Yes
Standards
ASTM F2413-18
Conductive
No
Predominant Footwear Color
Wheat
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Non-Marking Sole
No
Insole System
Removable Full Cushion
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Ninety Degree Heel
No
Footwear Sole Pattern
Exclusive Design
Toe Shape
Round
Insulated
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Wheat
Heat Resistant
No
Upper Material
Leather
All-Leather Upper
Yes
Closure
Lace Up
Style Family
6-Inch Work Boot
Construction
Cemented
Toe Cap Material
Composite
Insole Technology
Full Cushioned, Removable
Heel Definition
Defined Heel
Liner Technology
Waterproof
Maximum Heat Rating
400 Degrees F
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
400 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.