Men's 6-Inch Work Boot, 14 W, Steel Toe, 6 in H, Brown, CMW6220

  • Mfr # CMW6220 14W

  • Zoro # G8480254


product price:  $178.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW6220 14W
Zoro #
G8480254
UPC #
847816021733
Country of Origin
Bangladesh

Dimensions

Size
14
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.50
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Shank Material
Steel
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Toe Shape
Round
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
AC696ST
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Removable Insole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Non Metallic Upper
No
Waterproof Type
Full Bootie
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.38
Mark II Slip Test Results- Dairy Tile Wet
0.39
Midsole Material
Polyurethane
Wide Toe Cap
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Max. Heat Rating
392 Degrees F
Puncture Resistant Insole
No
Liner Material
Synthetic Fabric
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Footwear Construction Type
Direct Attached Welted
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Series
CMW6220
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Construction
Direct Attached, Welted
Maximum Heat Rating
392 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Technology
Removable
Closure
Lace Up
Liner Material (PRINT)
Synthetic
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
392 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.