Zoro Homepage

Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, CMF6366

  • Mfr # CMF6366 85W

  • Zoro # G5153556


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CMF6366
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6366 85W
Zoro #
G5153556
UPC #
847816036973
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMF6366
Upper Boot Material
All Leather
Series
CMF6366
Waterproof
No
Insole System
Removable
Footwear Shank Type
Steel
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Outsole Material
Rubber
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.37
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.63
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.71
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Max. Heat Rating
392 Degrees F
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Upper Material Description
Leather
Standards
ASTM F2413-18
Footwear Sole Pattern
Carhartt
Shank Material
Nylon
Removable Insole
Yes
Liner Material
Synthetic Fabric
Non-Marking Sole
Yes
Insulated
No
Last Number or Name
ACL098-3
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Metatarsal Guard
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Toe Shape
Round
Footwear Style
6 in Work Boot
CSA Footwear Standard
Not Specified
Closure Type
Lace Up
Resists
Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Construction
Cemented
All-Leather Upper
Yes
Maximum Heat Rating
392 Degrees F
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
392 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Synthetic Fabric
Shank Material (PRINT)
Nylon
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.