Zoro Homepage

Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413591


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
W
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413591
UPC #
847816058562
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Waterproof Type
Waterproof Membrane
Predominant Footwear Color
Wheat
Insulation Type
None
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Toe Shape
Round
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.73
Metatarsal Guard
No
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
0.92
Shank Material
Composite
Completely Non Metallic
No
Wide Toe Cap
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Insole System
Removable Full Cushion
Oil Resisting Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Footwear Closure Type
Lace Up
Liner Material
Waterproof Membrane
Metatarsal System
No
Removable Insole
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
Max. Heat Rating
400 Degrees F
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Footwear Shank Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Wheat
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Material
Leather
Maximum Heat Rating
400 Degrees F
Toe Cap Material
Composite
Insole Technology
Full Cushioned, Removable
Liner Technology
Waterproof
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.