Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167
  • Zoro # G4301936
product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ0006167
Zoro #
G4301936
UPC #
085787070644
Country of Origin
Multiple
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Style Number
FQ0006167
Series
ALPHA FORCE
Waterproof
Yes
Closure Type
Lace Up
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Outsole Material
Rubber
Waterproof Type
Rocky Waterproof
Shank Material
Rubber
Static Dissipative
No
Max. Heat Rating
500 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Wide Toe Cap
No
Toe Shape
Round
Removable Insole
Yes
Footwear Sole Pattern
Cleated
Insulation Type
None
Conductive
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Metatarsal System
No
Liner Material
Fabric
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
Yes
Insole System
Rocky Airport Footbed
Non-Marking Sole
Yes
Insulated
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Resists
Electricity, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
Yes
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Slip-Resistance Value - Mark II - Dry
0.52
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Defined Heel
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
500 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Midsole Material (PRINT)
EVA, Polyurethane
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
500 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
10 1/2
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1 in
Size (PRINT)
10 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews