Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Brown, CMW6220

  • Mfr # CMW6220 85M

  • Zoro # G4860335


product price:  $178.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMW6220 85M
Zoro #
G4860335
UPC #
847816021542
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insole System
Removable
Static Dissipative
No
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Attached Welted
Standards
ASTM F2413-18
Completely Non Metallic
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Wide Toe Cap
No
Puncture Resistant Insole
No
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
0.38
Conductive
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Dry
0.50
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Toe Shape
Round
Last Number or Name
AC696ST
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.39
Waterproof Type
Full Bootie
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
392 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Upper Material Description
Leather
Metatarsal Guard
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Series
CMW6220
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Brown
Insole Technology
Removable
Maximum Heat Rating
392 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Construction
Direct Attached, Welted
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Synthetic
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
392 Degrees F
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.