Zoro Homepage

Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413600


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
W
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413600
UPC #
847816058555
Country of Origin
China

Dimensions

Size
8
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Predominant Footwear Color
Wheat
For Outdoor Traction
Yes
Upper Material Description
Leather
Insole System
Removable Full Cushion
Midsole Material
EVA
Oil Resisting Sole
Yes
Metatarsal Guard
No
Metatarsal System
No
Outsole Material
Rubber
Liner Material
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
0.92
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Toe Shape
Round
Shank Material
Composite
Non-Marking Sole
No
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Max. Heat Rating
400 Degrees F
Insulation Type
None
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.73
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Removable Insole
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
No
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
0.36
Footwear Style
6 in Work Boot
Static Dissipative
No
Conductive
No
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Upper Material
Leather
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Upper Color
Wheat
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Heel Definition
Defined Heel
Closure
Lace Up
Liner Technology
Waterproof
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned, Removable
Maximum Heat Rating
400 Degrees F
All-Leather Upper
Yes
Construction
Cemented
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
400 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.