Zoro Homepage

Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413716


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
M
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413716
UPC #
847816058449
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.73
Liner Material
Waterproof Membrane
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily
0.36
Satra Slip Test Results- Dairy Tile Dry
0.92
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Wheat
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Midsole Material
EVA
Non-Marking Sole
No
Outsole Material
Rubber
Toe Shape
Round
Metatarsal System
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Full Cushion
Insulated
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Conductive
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Shank Material
Composite
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Max. Heat Rating
400 Degrees F
Waterproof Type
Waterproof Membrane
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Material
Leather
Upper Color
Wheat
Closure
Lace Up
Heel Definition
Defined Heel
Liner Technology
Waterproof
Style Family
6-Inch Work Boot
Maximum Heat Rating
400 Degrees F
Insole Technology
Full Cushioned, Removable
Construction
Cemented
Toe Cap Material
Composite
All-Leather Upper
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
400 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.