Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 8M

  • Zoro # G6041477


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6284 8M
Zoro #
G6041477
UPC #
847816079734
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Height
6 in
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Closure Type
Lace Up
Electrical Hazard Rated
Yes
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Liner Material
FastDry(R) Technology Lining
Insole Material
Polyurethane with Foam Liner
Puncture Resistant Insole
No
Toe Shape
Round
Metatarsal Guard Style
None
Oil Resisting Sole
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Insulated
No
Toe Style
Round Toe
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Footwear Shank
Yes
Upper Color
Brown
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
Insole System
Cushion Comfort
Non-Marking Sole
Yes
Upper Boot Material
All Leather
CSA Footwear Standard
No
Footwear Shank Type
Composite
Conductive
No
Midsole Material
EVA, Polyurethane
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Waterproof Type
None
Max. Heat Rating
572 Degrees F
Slip Resistant
Yes
Non Metallic Upper
No
Metatarsal Guard
No
Heat Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Slip-Resistance Value - SATRA Heel - Wet
0.57
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.58
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.38
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
FastDry(R) Technology Lining
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.