Shop AVENGER SAFETY FOOTWEAR

Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225
  • Zoro # G105258501

product price: 
$
91.19
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8225
Zoro #
G105258501
UPC #
617420222754
Country of Origin
China

Dimensions

Size
8
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Boot Height
6 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Insulation Type
None
Upper Boot Material
All Leather
Insulated
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Footwear Closure Type
Front Lace
Conductive
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Liner Material
Nylon
Non-Marking Upper
No
Insole Material
Memory Foam
Outsole Color
Black
Oil Resisting Sole
Yes
Completely Non Metallic
No
Upper Color
Brown
Insole System
Removable
Insole Color
Black
Footwear Style
6 in Work Boot
Footwear Construction
Direct Attach
Standards
ASTM F2413-18
Footwear Sole Pattern
Exclusive Design
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
CSA Footwear Standard
No
Electrical Hazard Rated
Yes
Laces Color
Black
Non Metallic Upper
No
Toe Shape
Round
Heat Resistant
Yes
Max. Heat Rating
300 Degrees F
Heel Style
Defined Heel
Lugs
Metal
Puncture Resistant Insole
No
Static Dissipative
No
Ninety Degree Heel
Yes
Resists
Oils, Slips
Upper Material Description
Leather
Toe Style
Round Toe
Closure Type
Lace Up
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Chemical Resisting Sole
Yes
For Outdoor Traction
Yes
Wide Toe Cap
No
Last Number or Name
8225
Midsole Technology
Direct Attach
Footwear Shank Type
Nylon
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Metatarsal Guard
No
Footwear Shank
Yes
Slip Resistant
Yes
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material (PRINT)
Nylon
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.42
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Construction
Cemented
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.