Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 9.5M

  • Zoro # G6042770


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6284 9.5M
Zoro #
G6042770
UPC #
847816079765
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
M
Height
6 in
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Upper Boot Material
All Leather
Insole System
Cushion Comfort
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Slip Resistant
Yes
Closure Type
Lace Up
Metatarsal Guard
No
Static Dissipative
No
Footwear Shank Type
Composite
Metatarsal Guard Style
None
Toe Style
Round Toe
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Brown
Insulation Type
None
Oil Resisting Sole
Yes
Conductive
No
CSA Footwear Standard
No
Insole Material
Polyurethane with Foam Liner
Waterproof Type
None
Chemical Resisting Sole
Yes
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Wide Toe Cap
Yes
Liner Material
FastDry(R) Technology Lining
Upper Color
Brown
Midsole Material
EVA, Polyurethane
Footwear Shank
Yes
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Insulated
No
Toe Shape
Round
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Heat Resistant
Yes
Heel Style
Defined Heel
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Heel - Dry
0.58
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Wet
0.57
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
FastDry(R) Technology Lining
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.