Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, CMW6220

  • Mfr # CMW6220 95M

  • Zoro # G4860371


product price:  $178.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW6220 95M
Zoro #
G4860371
UPC #
847816021566
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Footwear Shank Type
Steel
Max. Heat Rating
392 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.39
Oil Resisting Sole
Yes
Metatarsal Guard
No
Last Number or Name
AC696ST
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Liner Material
Synthetic Fabric
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Removable Insole
Yes
Shank Material
Steel
CSA Footwear Standard
Not Specified
Footwear Construction Type
Direct Attached Welted
Waterproof Type
Full Bootie
Ninety Degree Heel
Yes
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Conductive
No
Insole System
Removable
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.38
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Upper Boot Material
All Leather
Toe Shape
Round
Puncture Resistant Insole
No
Non Metallic Upper
No
Standards
ASTM F2413-18
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Upper Color
Brown
Heat Resistant
No
Series
CMW6220
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Heel Style
Defined Heel
Heel Definition
Defined Heel
Toe Cap Material
Steel
Insole Technology
Removable
Construction
Direct Attached, Welted
Maximum Heat Rating
392 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Synthetic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.