Men's 8-Inch Work Boot, 11 1/2 M, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 115M

  • Zoro # G4860213


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200 115M
Zoro #
G4860213
UPC #
847816022488
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
8 in
Heel Height
1/2 in
Footwear Width
R
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Conductive
No
Waterproof Type
Full Bootie
Footwear Construction Type
Direct Attached Welted
Upper Material Description
Leather
Metatarsal Guard
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.37
Max. Heat Rating
392 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.34
Removable Insole
Yes
Static Dissipative
No
Midsole Material
Polyurethane
Shank Material
Steel
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.54
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Last Number or Name
AC696ST
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Liner Material
Synthetic Fabric
Insulated
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
For Outdoor Traction
Yes
Toe Shape
Round
Ninety Degree Heel
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Series
CMW8200
Style Family
8-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
392 Degrees F
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Direct Attached, Welted
Insole Technology
Removable
Maximum Heat Rating (PRINT)
392 Degrees F
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Synthetic
Shank Material (PRINT)
Steel
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.