Men's 8-Inch Work Boot, 11, Composite Toe, 8 in H, Black, CMR8959

  • Mfr # CMR8959 11W

  • Zoro # G3790060


product price: $201.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8959 11W
Zoro #
G3790060
UPC #
847816071042
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CMR8959
Upper Boot Material
All Leather
Waterproof
Yes
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
Midsole Material
EVA
Conductive
No
Footwear Style
8 in Work Boot
Puncture Resistant Insole
Yes
Waterproof Type
Membrane Plus Seam Seal
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Metatarsal System
No
Wide Toe Cap
No
Upper Material
Leather
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Shank Material
Composite
Ninety Degree Heel
No
Footwear Shank Type
Nylon
Insulation Type
Thinsulate(R)
Outsole Material
Rubber
Oil Resisting Sole
Yes
Insulated
Yes
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Insole System
Removable
Insulation Weight
400 g
Standards
CAN/CSA-Z195-02, American Podiatric Medical Association Seal of Acceptance
Non Metallic Upper
No
Last Number or Name
Ground Force
Liner Material
Moisture Wicking FastDry(TM)
Metatarsal Guard
No
Completely Non Metallic
No
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
400 Degrees F
Satra Slip Test Results- Dairy Tile Wet
0.65
CSA Footwear Standard
Grade 1 Toecap
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.88, Dairy Tile (Oily): 0.36, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.65
Chemical-Resisting Sole (PRINT)
Yes
Insulation Technology
Thinsulate(R)
CSA Standards Met
Grade 1 Protective Toecap
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
Yes
Insole Technology
Removable
Closure
Lace Up
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Style Family
8-Inch Work Boot
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Construction
Cemented
Maximum Heat Rating
400 Degrees F
Insulation Weight (PRINT)
400 g
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number CMR8959

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.