Men's 8-Inch Work Boot, 13, Composite Toe, 8 in H, Brown, CMR8939

  • Mfr # CMR8939 13W

  • Zoro # G7234740


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8939 13W
Zoro #
G7234740
UPC #
847816045326
Country of Origin
Bangladesh

Dimensions

Size
13
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
13

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMR8939
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
0.82
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable OrthoLite(R) Tri-Density Cushion Footbed
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.30
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Shank Material
Nylon
Puncture Resistant Insole
Yes
Removable Insole
Yes
Waterproof Type
Full Bootie Membrane
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.49
Footwear Sole Pattern
Carhartt
Metatarsal Guard
No
Conductive
No
Completely Non Metallic
No
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Toe Shape
Round
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Insulation Weight
400 g
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
8 in Work Boot
Ninety Degree Heel
Yes
CSA Footwear Standard
Grade 1 Toecap
Metatarsal System
No
Oil Resisting Sole
Yes
Midsole Material
EVA
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Last Number or Name
Rugged Flex
Liner Material
Moisture Wicking
Max. Heat Rating
392 Degrees F
Insulated
Yes
Static Dissipative
No
Footwear Shank Type
Nylon
Outsole Material
Rubber
Standards
CAN/CSA-Z195-02
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.49
Upper Material
Leather
CSA Standards Met
Grade 1 Protective Toecap
Maximum Heat Rating
392 Degrees F
Insole Technology
Cushioned Footbed, OrthoLite(R), Removable, Tri-Density
Toe Cap Material
Composite
Closure
Lace Up
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Liner Technology
Moisture Wicking
Construction
Cemented
Style Family
8-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insulation Weight (PRINT)
400 g
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number CMR8939

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.