Men's 8-Inch Work Boot, 8 W, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 8W

  • Zoro # G4860073


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200 8W
Zoro #
G4860073
UPC #
847816022518
Country of Origin
Bangladesh

Dimensions

Size
8
Width
W
Height
8 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.37
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Removable Insole
Yes
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Conductive
No
Insulated
No
CSA Footwear Standard
Not Specified
Waterproof Type
Full Bootie
Oil Resisting Sole
Yes
Static Dissipative
No
Upper Material Description
Leather
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Shank Material
Steel
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Max. Heat Rating
392 Degrees F
Puncture Resistant Insole
No
Completely Non Metallic
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Last Number or Name
AC696ST
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Attached Welted
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.54
Footwear Shank Type
Steel
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.34
Toe Shape
Round
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
No
Series
CMW8200
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Construction
Direct Attached, Welted
Maximum Heat Rating
392 Degrees F
Liner Material (PRINT)
Synthetic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
392 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.