Men's 8-Inch Work Boot, 9 1/2 M, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 95M

  • Zoro # G4860134


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200 95M
Zoro #
G4860134
UPC #
847816022440
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
M
Height
8 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.34
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
0.37
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Last Number or Name
AC696ST
Mark II Slip Test Results- Dairy Tile Dry
0.54
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Max. Heat Rating
392 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Non-Marking Sole
No
Waterproof Type
Full Bootie
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Wide Toe Cap
No
Insulated
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Metatarsal Guard
No
Shank Material
Steel
Upper Material Description
Leather
Footwear Construction Type
Direct Attached Welted
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Liner Material
Synthetic Fabric
Toe Shape
Round
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heat Resistant
No
Series
CMW8200
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Non-Marking Upper
No
Toe Cap Material
Steel
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Construction
Direct Attached, Welted
Insole Technology
Removable
Style Family
8-Inch Work Boot
Maximum Heat Rating
392 Degrees F
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
392 Degrees F
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Synthetic
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.