Shop NAUTILUS SAFETY FOOTWEAR

Men's Hiker Boot, 8 M, Steel Toe, 6 in H, Brown, N9546

  • Mfr # N9546 SZ: 8M
  • Zoro # G9020401

product price: 
$
98.49
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N9546 SZ: 8M
Zoro #
G9020401
UPC #
016134488072
Country of Origin
China
Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Full Sock
Removable Insole
Yes
Ninety Degree Heel
No
Insulated
No
Liner Material
Polyester
Metatarsal Guard
No
Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Insulation Type
None
Waterproof Type
Membrane
Max. Heat Rating
Not Rated
Midsole Material
EVA
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
None
Puncture Resistant Insole
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
CSA Footwear Standard
Not Specified
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Fiberglass
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily
0.24
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Series
N9546
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.31
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Wet
0.57
Heel Definition
Flat Heel
Style Family
Hiker Boot
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Polyester
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Wire Color
Brown

Dimensions

Size
8
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
Medium
Size (PRINT)
8
Overall Height
6 in

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number N9546

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.