Men's 8-Inch Work Boot, 9 1/2 W, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 95W

  • Zoro # G4860143


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW8200 95W
Zoro #
G4860143
UPC #
847816022549
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Height
8 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Non Metallic Upper
No
Shank Material
Steel
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Footwear Construction Type
Direct Attached Welted
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Insole System
Removable
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.34
Upper Material Description
Leather
Wide Toe Cap
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.54
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.37
Footwear Style
8 in Work Boot
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Last Number or Name
AC696ST
Liner Material
Synthetic Fabric
Non-Marking Sole
No
Waterproof Type
Full Bootie
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Max. Heat Rating
392 Degrees F
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Series
CMW8200
Heel Style
Defined Heel
Upper Color
Brown
Insole Technology
Removable
Construction
Direct Attached, Welted
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Synthetic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
392 Degrees F
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.